Zoro Homepage

Pool Table, 7 ft. Size, 31"H, Plastic Drop

  • Mfr # BG4023

  • Zoro # G7264586


product price: $799.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Table Size
7 ft
Includes
(2) Cue Sticks, (2) Table Tennis Balls, (2) Table Tennis Post Clips, (2) Table Tennis Racquets, Billiard Ball Set, Racking Triangle, Rail Brush, Table Tennis Net, Table Tennis Top
Table Material
Medium-Density Fiberboard
Frame Material
Medium-Density Fiberboard
Table Finish
Black Cherry Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG4023
Zoro #
G7264586
UPC #
672875904921
Country of Origin
China

Dimensions

Table Size
7 ft
Height
31 in
Width
46 in
Length
84 in
Leg Center Width
22 in
Leg Center Length
59 in
Overall Length
84 in
Overall Height
31 in
Overall Width
46 in
Conversion Top Width
46 in
Playing Surface Length
74 3/4 in
Support Structure Length
59 in
Conversion Top Thickness
1/2 in
Conversion Top Length
84 in
Playing Surface Width
36 3/4 in
Support Structure Width
22 in

Details

Item
Pool Table with Table Tennis Conversion Top
Includes
(2) Cue Sticks, (2) Table Tennis Balls, (2) Table Tennis Post Clips, (2) Table Tennis Racquets, Billiard Ball Set, Racking Triangle, Rail Brush, Table Tennis Net, Table Tennis Top
Table Material
Medium-Density Fiberboard
Frame Material
Medium-Density Fiberboard
Table Finish
Black Cherry Melamine
Pockets
Plastic Drop
Cloth Type
Nylon, Wool
Cloth Color
Black
Type
Combination Table
Slate
0
Assembly
Unassembled
Number of Conversion Top Pieces
2
Pocket Style
Plastic Drop
Leveling Feet
Yes
Includes Assembly Tools
Yes
Table Color
Dark Cherry
Number of Feet
4
Product Type
Pool Table with Table Tennis Conversion Top
Weather Resistant
Not Weather Resistant
Support Style
Legs

Description

Pool Table with Table Tennis Conversion Top, Product Type Pool Table with Table Tennis Conversion Top, Table Color Dark Cherry, Overall Length 84 in, Overall Width 46 in, Overall Height 31 in, Playing Surface Length 74 3/4 in, Playing Surface Width 36 3/4 in, Support Structure Length 59 in, Pocket Style Plastic Drop, Support Structure Width 22 in, Conversion Top Length 84 in, Cloth Color Black, Conversion Top Width 46 in, Cloth Type Nylon, Wool, Conversion Top Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.