Utility Vehicle, Gas, 13.5 HP, 15 mph

  • Mfr # 10020396

  • Zoro # G816145947


product price:  $20,299.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Series/Model
Hauler XL
Number of Hitches
1
Total Number of Wheels
4
Wheel Base
93 in
Engine Brand
Kawasaki
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020396
Zoro #
G816145947
UPC #
-
Country of Origin
United States

Dimensions

Engine Size
401 cc
Tire Diameter
18 2/5 in
Bed Width
47 1/5 in
Turning Radius
18.9 ft
Overall Height
70 1/4 in
Bed Length
68 1/2 in
Tire Width
8 in
Overall Length
138 22/25 in
Overall Width
47 1/4 in

Details

Series/Model
Hauler XL
Number of Hitches
1
Total Number of Wheels
4
Wheel Base
93 in
Engine Brand
Kawasaki
Product Type
Compact Utility Vehicle
Drive System
Continuously Variable Transmission
Power Source
Gas
Vehicle Speed
16.5 mph
Transmission
CVT
Suspension
Leaf Springs with Hydraulic Shock Absorbers
Horsepower
13.5 hp
Ground Clearance
5 in
Item
Gas Engine
Includes
Top, Fold Down Windshield, Flatbed
Engine/Motor Type
Single Cylinder
Fuel Tank Capacity
6.65 gal
Differential
Differential w/ Helical Gears
Bed Operation
Manual
Seating Capacity
2
Braking System
Automatic Parking Brake
Towing Capacity
1,500 lb
Features
1,600-LB Payload, 6-FT Long Cargo Bed, Automatic Parking Brake, IntelliGauge
Cargo Capacity
1,200 lb
Maximum Load Capacity
1,600 lb
Color
Blue

Description

Gas Engine, Product Type Compact Utility Vehicle, Series/Model Hauler XL, Power Source Gas, Horsepower 13.5 hp, Engine/Motor Type Single Cylinder, Maximum Load Capacity 1,600 lb, Seating Capacity 2, Ground Clearance 5 in, Overall Length 138 22/25 in, Overall Height 70 1/4 in, Towing Capacity 1,500 lb, Bed Operation Manual, Bed Height Not Applicable, Bed Length 68 1/2 in, Bed Width 47 1/5 in, Braking System Automatic Parking Brake, Cargo Capacity 1,200 lb, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.