Coffee Maker
- Mfr # COFF-MK1B
- Zoro # G323944798
product price:Â
$
22.69
/ea
Sold in multiples of 6 for
$136.14
Key Features
For Use With
Single Serve Cup
Voltage
120V AC
Auto Shut-Off
Yes
Overall Height
10 in
Overall Depth
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- COFF-MK1B
- Zoro #
- G323944798
- UPC #
- 816215021583
- Country of Origin
- China
Dimensions
- Overall Height
- 10 in
- Overall Depth
- 7 1/2 in
- Overall Width
- 5 in
Details
- For Use With
- Single Serve Cup
- Voltage
- 120V AC
- Auto Shut-Off
- Yes
- Item
- Coffee Maker
- Wattage
- 500 W
- Maximum Brewing Capacity
- 8 fl oz
- Color
- Black
- Wire Color
- Black
- Compatible Product Type
- Single Serve Cup
Description
Coffee Maker, Maximum Brewing Capacity 8 fl oz, Overall Height 10 in, Overall Width 5 in, Overall Depth 7 1/2 in, Voltage 120V AC, Wattage 500 W, Color Black, Auto Shut-Off Yes, For Use With Single Serve Cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.