
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6053
Zoro #
G801904481
UPC #
-
Country of Origin
United States
Description
Multi-position table can be used for a wide variety of
therapy and treatment functions.
76′′L x 27′′W 3-section 1 1⁄2” thick high-density gray vinyl
top features contoured face/nose cutout in head section.
Motorized height adjustment from 19′′ wheelchair height
to 37′′ high.
“Hands-free” foot control operation.
Adjustable head section 15′′ x 27′′, raises up to 45° and
lowers down to 90° below horizontal.
22′′L x 27′′W middle seat section is stationary.
39′′L x 27′′W leg/backrest section raises easily up to 73°
with sturdy friction locking device and dual release handles.
Top sections have welded steel support frames.
Includes (4) 3′′ diameter swiveling casters with
locking brakes.
110 V, 60 Hz, 1.8 Amps, U.L. Listed
therapy and treatment functions.
76′′L x 27′′W 3-section 1 1⁄2” thick high-density gray vinyl
top features contoured face/nose cutout in head section.
Motorized height adjustment from 19′′ wheelchair height
to 37′′ high.
“Hands-free” foot control operation.
Adjustable head section 15′′ x 27′′, raises up to 45° and
lowers down to 90° below horizontal.
22′′L x 27′′W middle seat section is stationary.
39′′L x 27′′W leg/backrest section raises easily up to 73°
with sturdy friction locking device and dual release handles.
Top sections have welded steel support frames.
Includes (4) 3′′ diameter swiveling casters with
locking brakes.
110 V, 60 Hz, 1.8 Amps, U.L. Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.