This item is Discontinued.

Hausmann 4624, Two-In-One Table, Folkstone Grey, Black 4624-927-725

4624, Two-In-One Table, Folkstone Grey, Black (Discontinued)

  • Mfr # 4624-927-725
  • Zoro # G201904562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4624-927-725
Zoro #
G201904562
UPC #
-
Country of Origin
United States

Description

Hausmann Two-In-One Tables save space and costs by
providing a readily adjustable examinationn and
treatment table in a single, attractive and
functional unit.
Extended, the table is 72” long with a 14” adjustable
headrest, a 17” adjustable footrest and a 41”
center section.
Adjustable length stirrups are included as
standard equipment.
H-Brace with full width laminate shelf.
High pressure laminate legs.
2” High-density foam top.
Resist-All vinyl upholstery finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.