This item is Discontinued.

Hausmann Mighty-Matic Mat, 5'X7', Blue 1429-57-113

Mighty-Matic Mat, 5'X7', Blue (Discontinued)

  • Mfr # 1429-57-113
  • Zoro # G801928678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1429-57-113
Zoro #
G801928678
UPC #
-
Country of Origin
United States

Description

Electrically activated hydraulic cylinders are built into each
(4) corner steel leg.
Motorized lift system can securely lift 1100 lbs from 20”
wheelchair height to 30” high.
Static load tested to 4400 lbs.
Seamless nylon reinforced vinyl is tear resistant.
Plywood reinforced subtop for added strength.
Extremely stable lift system elevates from 20” wheelchair
height to 30” high.
“Hands-free” foot control.
Seamless nylon-reinforced vinyl is wear and tear resistant.
2” High-density urethane foam vinyl top.
Steel frame and 4 corner legs have durable black powder
coat finish.
Legs have levelers for uneven floors.
4-Leg “open” design is patient sling-lift accessible on all
four sides.
Hospital grade plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.