Electric 2-Way Ball Valve, 2", CPVC

  • Mfr # HRSTBH220STV
  • Zoro # G107967333
product price: 
$
1,174.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Body Material
CPVC
Stem Type
Blowout Resistant
Voltage
120V AC
Stem Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HRSTBH220STV
Zoro #
G107967333
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
7.99 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Wire Rope Length
7.99 in
Length
7.99 in

Details

Body Material
CPVC
Stem Type
Blowout Resistant
Voltage
120V AC
Stem Material
CPVC
Temp. Range
-22 Degrees to 158 Degrees F
Mount
Integral
Ball Material
CPVC
Seal Material
FKM
Connection Type
Socket x Thread
Port
Full
Standards
ASTM D1784, CSA, NSF 372
Body Seal Material
FPM
Seat Material
PTFE
Item
Electrically Actuated Two-Way Ball Valve
Max. Pressure
250 psi
Connection Type - Side 2
True-Union Socket/True-Union NPT
Valve Body Style
Straight
Valve Construction
Three-Piece
Coefficient of Volume (Cv)
8
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
Actuator Cycle Time - 90 Degrees
9 sec
Connection Gender - Side 1
Female
IP Rating
IP67
Maximum Pressure - Operating
250 psi
For Media
Corrosive Chemicals, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Operating Temperature - Minimum
34 Degrees F
Actuator Duty Cycle
25 %
Actuator Motor Type
Reversing
NEMA Enclosure Rating
4, 4X
Actuator Series
HRS
Valve Ways
2-Way
Fail Safe Position
Fail Last
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Actuator Operation
90 Degrees
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Full Port
Operating Temperature - Maximum
190 Degrees F
Manufacturer Warranty
3 yr
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 2
Female
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & reviews