DOCKING STATION FOR DELL DELL PRO RUGGED 14 & 13, 5430, 7330, 5420, 5424, & 7424

  • Mfr # DS-DELL-431

  • Zoro # G122447209


product price:  $1,310.99
/ea
Free Shipping & Returns

Key Features

USB Type-C Detail
1 x USB-C 3.2 (Front Facing)
USB Type-C
Yes
Depth
10.59 in
USB Type-A
Yes
Maximum Power Supply Wattage
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS-DELL-431
Zoro #
G122447209
UPC #
843173155692
Country of Origin
China

Dimensions

Depth
10.59 in
Height
2.73 in
Width
12.39 in

Details

USB Type-C Detail
1 x USB-C 3.2 (Front Facing)
USB Type-C
Yes
USB Type-A
Yes
Maximum Power Supply Wattage
120 W
Number of USB Type-C Ports
1
Network (RJ-45)
Yes
USB Charging Port
4
HDMI
Yes
Number of USB Type-A Ports
3
For Use With
Dell Rugged Notebooks: Pro Rugged 14 in Pro Rugged 13 in 5430 7330 5420 5424 7424 5414 7214 5404 7204
Compatible Devices
Notebook
Connectivity Technology
Docking
Number of RJ-45 Ports
1
Ethernet Technology
Ethernet
Features
Lightweight, Compact, LED Power Indicator, Key Lock
Item
Docking Station
Power Source Type
Power Supply
Number of HDMI Ports
1

Description

NOTEBOOKS WITH ADVANCED PORT REPLICATION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.