
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWK-FPRA
Zoro #
G908456159
UPC #
888151026649
Country of Origin
China
Description
HAWK HELIUM ULTRA LITE HANGON HUNTING TREE STANDHang it up and settle in for a solid, worryfree sit The Hawk Helium Ultra Lite HangOn Treestand is made for the mobile hunter who strives for comfort Featuring Memory Foam layered seat, this hunting tree stand provides allday comfort when waiting for big game This hunting tree stand easily supports up to 300 lbs Comes with a ratchet strap, pull tight strap, full body safety harness with tree strap, Lineman's climbing strap, and a pair of backpack strapsFEATURES Weight 11lbs Lightweight Aluminum Construction Adjustable 16 x 10 Seat Pressure Relieving Memory Foam layered seat for maximum comfort Fully Adjustable Platform Platform Size 20 W x 24 Deep Stable design keeps you secure Fixed position, attaches with 1 Silent Pull Tight Strap 1 Ratchet Strap Premium Teflon Washers to prevent noise Weight Rating 300 lbs Compatible with Hawk Cruzr Bracket Perfect for mobile hunting when paired with Hawk Helium SticksINCLUDED IN PACKAGE 1 Ratchet Strap 1 Pull Tight Strap 1 Full Body Safety Harness with Tree Strap 1 Lineman's Climbing Strap 1 Pair of Backpack StrapsHAWKHAWK was born to reverse the trend of lower quality and underperforming gear by providing hunters with the equipment they can be proud of and have confidence inOur focus is to make you a better hunter with better gearWe do this by providing the industry's newest and most advanced designs, competitive costs, and topnotch customer service Hawk HWKFPRA 888151026649
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.