Zoro Homepage

Hawke Sport Optics 8x 32 mm Frontier HD X Binocular - Green

  • Mfr # 38005

  • Zoro # G315831341


product price: $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38005
Zoro #
G315831341
UPC #
-
Country of Origin
China

Description

Using a superior optical system the Frontier HD X produces stunning color retention crisp definition and excellent light transmission. Features -Dielectric coatings designed to increase light reflectivity -Fully multi-coated optics produce sharp images -Focus knob with 1.5 turn - close focus 6.6 ft. -High resolution phase corrected BAK-4 porro prisms -Water repellent coating on objective lens -Lightweight rubber coated magnesium alloy chassis -Stay-on lens covers for maximum lens protection -Replaceable twist-up eyecups with position stops Includes -Carry case neck strap harness adaptors and lens covers Specifications - Color: Green - Magnification: 8x - Objective: 32 mm - Lens Treatment: Full Multilayer - Field of Vision: 135m - Near Focus: 2.5m - Eye Relief: 16 mm - Height: 120 mm - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.