Shop HAWKINS
See all product information
Create Account
E30 Bigboy Aluminium Pressure Cooker - 18 Litres
- Mfr # E30
- Zoro # G703755822
product price:
$
170.99
/ea
Free Shipping & Returns
Key Features
Type
Pressure Cooker
Material
Fiberglass, Plastic, Aluminum
For Use With
Cooking
Diameter
9.6"
Features
Cool Touch Handle, Control Valve, Whistle, Stove Top Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E30
- Zoro #
- G703755822
- UPC #
- 8901165032801
- Country of Origin
- China
Dimensions
- Diameter
- 9.6"
Details
- Item
- Cookware
- Type
- Pressure Cooker
- Material
- Fiberglass, Plastic, Aluminum
- For Use With
- Cooking
- Features
- Cool Touch Handle, Control Valve, Whistle, Stove Top Safe
- Finishing
- Mirror Polished
- Volume
- 4.76 gal
Description
This awesome cooker is great for quick side dishes, apartment living, camping, motor homes, and backpacking! Made from commercially pure, virgin aluminum. Mirror polished; interior and base matt finish. Inside fitting lid opens only when pressure falls. Stay cool handles. These are thermally efficient, mirror polished aluminum, with matt-finished base and interior. Pressure is regulated automatically to optimum levels for speed cooking. Features a ‘goof-proof’ lid that seals from the inside like a jetliner door, ensuring greater safety. A multiple stem vent prevents overpressure, and is listed by Underwriters Laboratories Inc.
Easy to Open and Close: quarter turn is enough.
18 Litres capacity.
New 'whistling' pressure regulator.
Shielded Safety valve.
Gasket lasts longer.
Mirror polished; interior and base matt finish.
Inside fitting lid opens only when pressure falls.
Stay cool handles.
Ideal for cooking for: 18-24 Persons.
Base flat diameter: 245 mm.
Base thickness: 4.88 mm.
Dimensions: 18" L x 17" H x 13" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.