Hawkins L53 Futura Hard Anodised Concave Tava Griddle 8 in. - 4.06mm with Steel Handle

  • Mfr # L53

  • Zoro # G903849444


product price:  $45.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L53
Zoro #
G903849444
UPC #
8901165100302
Country of Origin
China

Description

This is a concave hard anodised Tava griddle used for cooking roti, phulka, paratha and can also be used for cooking cutlets, eggs, pancakes, French toast, griddle cakes and the like.
  • Size: 25 cm.
  • Color: Black.
  • Brand: Futura.
  • Hard anodised surface.
  • Steel handle.
  • 22 centimeters size cooking surface.
  • 4.06 mm thickness.
  • Dimensions: 14.5" L x 9" H x 3" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.