Hawkins L65 Futura Hard Anodised Cook and Serve Stewpot/Bowl - 5 Litres

  • Mfr # L65

  • Zoro # G203755810


product price:  $70.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L65
Zoro #
G203755810
UPC #
8901165104232
Country of Origin
China

Description

Hawkins/Futura 5 Litres Hard Anodized Non-Corroding Cook n Serve Stewpot/Bowl With Well Fitting Lid To Retain Heat/Steam Effectively and A Stay Cool Handle. The Futura Stewpot is a modern version of the traditional Indian patila or degchi (a deep cooking vessel).
  • Hard Anodized Aluminum Construction.
  • Stay cool handles and lid knob.
  • Attractive presentation allows you to cook then serve.
  • Well fitting lid retains heat/steam effectively.
  • Colour: Grey.
  • Material: Hard-Anodized Aluminum.
  • Size: Medium (More sizes on seller's site).
  • Dimensions: 12" L x 7" H x 10" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.