Shop HAWKINS

M45 Contura Pressure Cooker New Shape - 6.5 Litres

  • Mfr # M45
  • Zoro # G603755984

product price: 
$
78.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M45
Zoro #
G603755984
UPC #
8901165621821
Country of Origin
China

Description

The Contura has a unique body with rounded sides for easier stirring, better visibility and easy removal of food. For difficult dishes which require a lot of stirring, the Contura is the ideal cooker. Stay-cool handles. Recommended for use on gas stoves.
  • Ideal for cooking for: 7-9 Persons.
  • Base flat diameter: 150 mm.
  • Base thickness: 3.25 mm.
  • 150 mm base flat diameter.
  • 3-1/4 mm Thickness.
  • 6-1/2-Litres capacity.
  • Stay-cool handles.
  • Comes with lid.
  • Dimensions: 17" L x 9" H x 9" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.