Q91 Futura Non-Stick Curry Pan (Saute Pan) with Steel Lid - 3.25 Litres
- Mfr # Q91
- Zoro # G303755703
product price:
$
65.35
/ea
Key Features
Capacity
3.43 qt
Material
Stainless Steel
Features
Non-stick
Color
Gray
Application
Frying, Stirring, Sauteing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q91
- Zoro #
- G303755703
- UPC #
- 8901165114118
- Country of Origin
- China
Dimensions
- Diameter
- 9.4 in
Details
- Item
- Pan
- Capacity
- 3.43 qt
- Material
- Stainless Steel
- Features
- Non-stick
- Color
- Gray
- Application
- Frying, Stirring, Sauteing
- Includes
- (1) Lid
Description
This is a 3-1/4 Litres capacity non-stick saucepan with an instruction manual with tested recipes to help you get the most out of your pan. The Sauté Pan is suitable for sautéing vegetables, seafood, chicken and meat. It may also be used for stir-frying vegetables, rice, seafood, chicken and meat. The relatively high walls and broad base comfortably the preparation of gravies, curries and sauces. The Futura Sauté Pan is also good for making rice, pilaf, or popular desserts like Halwa.Non-stick surface.
24 cm diameter.
3.25 mm thickness.
Flared rim for easy pouring.
Comes with lid.
Colour Grey.
Material nonstick-coating.
Size: 9.44" (More sizes on seller's site).
Dimensions: 8" L x 11" H x 4" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.