Q40 Futura Non-Stick Flat Tava Griddle 12 in. For Dosa; 4.88mm with Steel Handle
- Mfr # Q40
- Zoro # G803849780
product price:Â
$
54.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q40
- Zoro #
- G803849780
- UPC #
- 8901165111001
- Country of Origin
- China
Description
This is a non-stick flat griddle, used for cooking dosa, roti, chappati, phulka, paratha and can also be used for cooking cutlets, eggs, pancakes, French toast, griddle cakes and the like.
Cookware Material: Non-Stick.
Non-stick surface.
Steel handle.
30 cm diameter cooking surface.
4.06 mm thickness.
Dimensions: 17.5" L x 12" H x 3.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.