Shop HAWKINS
See all product information
Create Account
Q61 Futura Non-Stick Curry Pan (Saute Pan) with Steel Lid - 2 Litres
- Mfr # Q61
- Zoro # G603755717
product price:
$
54.79
/ea
Key Features
Capacity
2.11 qt
Features
Non-stick
Includes
(1) Lid
Application
Cooking, Sauteing, Frying
Diameter
7.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q61
- Zoro #
- G603755717
- UPC #
- 8901165114019
- Country of Origin
- China
- Item
- Saute Pan
- Capacity
- 2.11 qt
- Features
- Non-stick
- Includes
- (1) Lid
- Application
- Cooking, Sauteing, Frying
- Lid Material
- Stainless Steel
Dimensions
- Diameter
- 7.9 in
Description
The Futura Sauté Pan is an extremely versatile pan, giving you the flexibility to sauté, stir-fry, and do the sort of jobs you could do in a frying pan as well. The Sauté Pan is suitable for sautéing vegetables, seafood, chicken and meat. It may also be used for stir-frying vegetables, rice, seafood, chicken and meat. The relatively high walls and broad base comfortably the preparation of gravies, curries and sauces. The Futura Sauté Pan is also good for making rice, pilaf, or popular desserts like Halwa. This is a 2.0 Litres capacity non-stick saucepan with an instruction manual with tested recipes to help you get the most out of your pan.
Diameter: 20 cm.
Thickness: 3.25 mm.
Size: 7.87".
Color: Gray.
Non-stick surface.
Flared rim for easy pouring.
Comes with lid.
Dimensions: 15.5" L x 9.5" H x 3.5" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.