This item is Discontinued.

Haworth Soji Office Chair (4D Arms) SJT-20-711ATAP-S6K-XT11-TRUFM-PMP

Soji Office Chair (4D Arms) (Discontinued)

  • Mfr # SJT-20-711ATAP-S6K-XT11-TRUFM-PMP
  • Zoro # G901904305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJT-20-711ATAP-S6K-XT11-TRUFM-PMP
Zoro #
G901904305
UPC #
-
Country of Origin
United States

Details

Style
Office Chair

Description

Finally decided you need something more comfortable than that folding chair you dug out of the attic? Soji is designed for you—someone who demands comfort and appreciates the value of an affordable yet reliable, well-made office chair.
A simple adjustment puts the seat height wherever you need it for working, learning, gaming, crafting, shopping—anything you do at your desk. And, Soji’s tilt control keeps you supported as you sit upright for a video meeting or class, lean all the way back (when it’s just you and the dog), or recline anywhere in between. The patented adjustable lumbar pad supports your back, while arms move in four directions to reduce strain on your neck and shoulders. Plus, a host of other ergonomic adjustments let you personalize your comfort to reduce strain and fatigue, so you can stay productive.
Soji’s standard knit back gives this chair a contemporary, designer look with the everyday practicality of easy cleaning—for all those inevitable little messes. The back is cleanable with a 2% bleach solution while the seat has Alta stain protection, so spills and stains wipe right off. This makes Soji an ideal solution for high-use and homes with multiple users—also balancing coffee, breakfast, work, and life at the same time.
Each Soji back is knit to size for no waste, and the chair itself is 94% recyclable—so you can feel even better about your purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.