Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1001 ADA Vandal-Resistant Drinking Fountain

  • Mfr # 1001B

  • Zoro # G716316331


product price: $2,484.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Mounting Type
Wall Mounted
Material
18-gauge Type 304 Stainless Steel
Number of Levels
1
Indoor / Outdoor
Indoor & Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001B
Zoro #
G716316331
UPC #
-
Country of Origin
United States

Details

Color
Silver
Mounting Type
Wall Mounted
Material
18-gauge Type 304 Stainless Steel
Number of Levels
1
Indoor / Outdoor
Indoor & Outdoor
Operation
Front Button
ADA Compliant
Yes
Finish
Satin Stainless Steel

Description

Model 1001B wall mounted barrier-free vandal-resistant drinking fountain shall include an 18 gauge Type 304 Stainless Steel satin finish basin with integral swirl design, 14 gauge Type 304 Stainless Steel wall bracket, 3/16" 0.47 cm thick steel in-wall mounting plate, 100% lead-free waterways, vandal-resistant push-button operated stainless steel valve with front-accessible cartridge and flow adjustment, polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow, chrome-plated brass vandal-resistant waste strainer, vandal-resistant bottom plate, and 1-1/4" 3.2 cm O.D. waste pipe. P-trap and stop require rear access In extreme environments related to heat and cold, products must be protected from damage/exposure due to these extreme conditions.


  • Only stainless steel valve body that is machined out of solid bar stock
  • 100% lead-free waterways
  • 18-gauge Type 304 Stainless Steel construction and required specialized mounting frame offer a well constructed sturdy fountain
  • Trap and shut off must be in the wall
  • Polished chrome-plated brass bubbler head with integral laminar anti-squirt flow eliminate water splash
  • Easy maintenance with front access to valve adjustment and cartridge replacement

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.