1001 ADA Vandal-Resistant Fountain and Bottle Filler

  • Mfr # 1001P

  • Zoro # G616316325


product price:  $3,450.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor & Outdoor
Mounting Type
Wall Mounted
ADA Compliant
Yes
Color
Silver
Operation
Front Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001P
Zoro #
G616316325
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Indoor / Outdoor
Indoor & Outdoor
Mounting Type
Wall Mounted
ADA Compliant
Yes
Color
Silver
Operation
Front Button
Finish
Satin Stainless Steel
Material
18-gauge Type 304 Stainless Steel
Number of Levels
1

Description

Model 1001P wall mounted vandal-resistant ADA drinking fountain and bottle filler shall include an 18 gauge Type 304 Stainless Steel satin finish basin with integral swirl design, 14 gauge Type 304 Stainless Steel wall bracket and bottle filler bracket, 3/16" 0.47 cm thick steel mounting plates for fountain and bottle filler, 100% lead-free waterways, vandal-resistant push-button operated stainless steel valves with front-accessible cartridge and flow adjustment, polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow, 1 gpm 3.78 L laminar flow bottle filler, chrome-plated brass vandal-resistant waste strainer, vandal-resistant bottom plates, and 1-1/4" 3.2 cm O.D. waste pipe. P-trap and stop require rear access. In extreme environments related to heat and cold, products must be protected from damage/exposure due to these extreme conditions.


  • Only stainless steel valve body that is machined out of solid bar stock
  • 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket and bottle filler
  • Vandal resistant components include the bubbler, bowl, buttons, drain and bottom plates
  • 100% lead-free waterways
  • 1 gpm (3.78 L) bottle filler laminar flow
  • Trap and shut off must be in the wall
  • Polished chrome-plated brass bubbler head with integral laminar anti-squirt flow eliminate water splash
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Optional 3000 gallon water filter available (model 6480)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.