1001MS ADA Vandal-Resistant Fountain and Bottle Filler w/Mounting System

  • Mfr # 1001MSP

  • Zoro # G516316333


product price:  $3,330.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Surface Mount
Operation
Front Button
Color
Silver
Number of Levels
1
Material
18-gauge Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1001MSP
Zoro #
G516316333
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Mounting Type
Surface Mount
Operation
Front Button
Color
Silver
Number of Levels
1
Material
18-gauge Type 304 Stainless Steel
Indoor / Outdoor
Indoor & Outdoor
ADA Compliant
Yes
Finish
Satin Stainless Steel

Description

Model 1001MSP ADA wall-mounted vandal-resistant drinking fountain and bottle filler shall include an 18-gauge Type 304 Stainless Steel satin finish basin with integral swirl design, 14 gauge Type 304 Stainless Steel wall bracket and bottle filler bracket, 3/16" 0.47 cm thick steel mounting plate for bottle filler, in-wall mounting frame with lower access panel allowing for front access of P-trap and stop, 100% lead-free waterways, vandal-resistant push-button operated stainless steel valves with front-accessible cartridge and flow adjustment, polished chrome-plated brass vandal resistant bubbler head with integral laminar anti-squirt flow, 1gpm 3.78L laminar flow bottle filler, chrome-plated brass vandal-resistant waste strainer, stainless steel satin finish back panels, and 1-1/4 O.D. 3.2 cm waste pipe. In extreme environments related to heat and cold, products must be protected from damage/exposure due to these extreme conditions.


  • Only stainless steel valve body that is machined out of solid bar stock
  • 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket
  • Vandal resistant components include bubbler, bowl, button, drain and bottom plate
  • 1 gpm (3.78 L) bottle filler laminar flow.
  • 100% lead-free waterways
  • Front access plate allows for front access of P-trap and stop
  • Polished chrome-plated brass bubbler head with integral laminar anti-squirt flow eliminate water splash
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Optional 3000 gallon water filter available (model 6480)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.