1109.14 ADA Vandal-Resistant 14 Gauge Stainless Steel Fountain

  • Mfr # 1109.14B

  • Zoro # G216316329


product price:  $1,643.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
14 gauge Type 304 Stainless Steel
Mounting Type
Wall Mounted
Operation
Front Button
Color
Silver
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1109.14B
Zoro #
G216316329
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Material
14 gauge Type 304 Stainless Steel
Mounting Type
Wall Mounted
Operation
Front Button
Color
Silver
ADA Compliant
Yes
Number of Levels
1
Finish
Satin Stainless Steel
Indoor / Outdoor
Indoor & Outdoor

Description

Model 1109.14B is a wall mounted vandal-resistant, barrier-free drinking fountain with 14 gauge Type 304 Stainless Steel with satin finish, vandal-resistant push-button operated stainless steel valve with front accessible cartridge, in-line strainer and flow adjustment, 100% lead-free waterways, polished chrome-plated brass bubbler head and waste strainer, integral 1/4" 0.6 cm thick stainless steel mounting plate, vandal-resistant stainless bottom plate and 1-1/4" NPT concealed all cast-brass trap. In extreme environments related to heat and cold, products must be protected from damage/exposure due to these extreme conditions.


  • Only stainless steel valve body that is machined out of solid bar stock
  • 100% lead-free waterways
  • Vandal resistant components include bubbler, button, drain and bottom plate
  • 14 gauge Type 304 Stainless Steel construction and specialized integral mounting plate offer even more protection with a sturdier design
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Beautiful satin finish resists stains and corrosion
  • Soft rounded corners prevent mishaps and other accidents that may occur once the fountain is installed
  • One-piece stamped bowl makes for an aesthetically pleasing and durable design
  • Optional 3000 gallon water filter available (model 6480)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.