Haws

Air-Press. Tempered Emergency Eyewash


product price: $3,856.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 40 in
  • Width 20 in
  • Color Green
  • Installation Type Portable
  • Includes 120V NEMA 3R Heated, Insulated Blanket
See all product information

Product Information

Dimensions

Height 40 in
Width 20 in
Head Dia. 1 in
Diameter 16 in
Spray Head Diameter 1 in

Details

Item Pressurized Portable Eyewash
Color Green
Installation Type Portable
Includes 120V NEMA 3R Heated, Insulated Blanket
Activation Push Plate
Tank Capacity 15 gal
Spray Head Material ABS Plastic
Standards ANSI/ISEA Z358.1, CSA Certified
Weight Empty 54 lb
Pressure Port Tire Filler and Pressure Relief
Tank Material Stainless Steel
Ball Valve Type 1/2 in NPT Stainless Steel
Weight Full 180 lb
Covers Fabric
Flow Rate 0.25 gpm
NEMA Rating 3R
Voltage 120 V AC
Valve Material Stainless Steel
Electrical Connection Type Plug-in
Valve Features Pressure Relief Valve, Tire-Type Air Fill Valve
Media Type Water Preservative
Coverage Eyes and Face
Minimum Operating Temperature -20 Degrees F
Included Media Media Sold Separately
Portable Water Supply Type Pressurized
Includes Drench Hose No
Environment Freezing Temperatures
Minimum Flow Rate 0.25 gpm
Spray Head Style Covered
ANSI Compliance Primary

Description

Pressurized Portable Eyewash, Color Green, Coverage Eyes and Face, Electrical Connection Type Plug-in, Included Media Media Sold Separately, Includes 120V NEMA 3R Heated, Insulated Blanket, Includes Drench Hose No, Media Type Water Preservative, Minimum Operating Temperature -20 Degrees F, Tank Capacity 15 gal, Tank Material Stainless Steel, Voltage 120 V AC, Environment Freezing Temperatures, Portable Water Supply Type Pressurized, Activation Push Plate, ANSI Compliance Primary, Height 40 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.