Back Panel
Mfr # BP6HPS
Zoro # G4730420
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Size
9" H x 15" W
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP6HPS
Zoro #
G4730420
UPC #
611970358307
Country of Origin
United States
Dimensions
Size
9" H x 15" W
Details
Item
Back Panel
Material
Stainless Steel
Finish
Polished
Description
High Polished Stainless Steel Back Panel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.