Zoro Homepage

Bottle Filler Accessory, Wall Mounted

  • Mfr # 1900

  • Zoro # G2638671


product price: $605.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Standards
Buy American Act, California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI Standard 61, Section 9
Includes Water Chiller
No
Overall Height
16 1/4 in
Features
100% Lead-Free Waterways, Easy Maintenance, Patent Pending Design of the Reversible Drain Tray can be Turned Inwards for In-Wall Waste Hook-Up, Separate Mounting Frame Allows for Quick and Easy Installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900
Zoro #
G2638671
UPC #
611970320458
Country of Origin
United States

Dimensions

Overall Height
16 1/4 in
Dispensing Area Height
10 in
Overall Width
8 3/8 in
Overall Depth
8 3/8 in
Drain Outside Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Bottle Filler Retrofit Kit
ADA Compliant
Yes
Standards
Buy American Act, California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI Standard 61, Section 9
Includes Water Chiller
No
Features
100% Lead-Free Waterways, Easy Maintenance, Patent Pending Design of the Reversible Drain Tray can be Turned Inwards for In-Wall Waste Hook-Up, Separate Mounting Frame Allows for Quick and Easy Installation
Minimum Supply Line Pressure
30 psi
Housing Material
ABS Plastic
Dispenser Actuation
Front Push Button
Vandal Resistant Features
Vandal Resistant
Housing Color
Gray

Description

Bottle Filler Retrofit Kit, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Housing Color Gray, Overall Height 16 1/4 in, Overall Depth 8 3/8 in, Overall Width 8 3/8 in, Standards Buy American Act, California Health and Safety Code 116875 (AB 1953-2006), California Proposition 65, CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI Standard 61, Section 9, Dispensing Area Height 10 in, Drain Outside Diameter 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.