Zoro Homepage

Dual Fountain Freeze-Res. Bury Valve

  • Mfr # 6518.2FR

  • Zoro # G2639128


product price: $2,512.99
/ea
Free Shipping & Returns

Key Features

Sub Category
Trays
Material
Valve: Brass; Pipe: PVC
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
Sub-Category
Trays
Includes
6 in (15.2 cm) Diameter PVC Pipe, Check Valve, Pneumatic Operated Valve, Regulator Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518.2FR
Zoro #
G2639128
UPC #
611970343235
Country of Origin
Switzerland

Dimensions

Pipe Size
1/2 in
Tube Outside Diameter
6 in

Details

Item
Freeze Resistant Bury Valve
Sub Category
Trays
Material
Valve: Brass; Pipe: PVC
Standards
NSF/ANSI; California Proposition 65; Federal Safe Drinking Water Act; California Health And Safety Code 116875
Sub-Category
Trays
Includes
6 in (15.2 cm) Diameter PVC Pipe, Check Valve, Pneumatic Operated Valve, Regulator Valve
For Use With
Pedestal Fountains
Color
Green, White
Connection Type
NPT
Product Type
Bottle Filler Drain Tray
Compatible Brand or Manufacturer
Haws

Description

Bottle Filler Drain Tray, Compatible Brand or Manufacturer Haws, Product Type Bottle Filler Drain Tray, For Use With Pedestal Fountains, Includes 6 in (15.2 cm) Diameter PVC Pipe, Check Valve, Pneumatic Operated Valve, Regulator Valve, Color Green, White, Connection Type NPT, Pipe Size 1/2 in, Standards California Health and Safety Code 116875 (AB 1953-2006), CSA Certified, Federal Safe Drinking Water Act, NSF/ANSI Standard 61, Tube Outside Diameter 6 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.