Shop HAWS
See all product information
Create Account
Dust Cover, Vinyl, Nylon, Brass, Clear, For Use With, 7501/portable eyewash
- Mfr # 9128
- Zoro # G115938790
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
For Use With
7501/portable eyewash
Material
Brass, Nylon, Vinyl
Color
Clear
Height
15 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9128
- Zoro #
- G115938790
- UPC #
- 611970319667
- Country of Origin
- United States
- Item
- Dust Cover
- For Use With
- 7501/portable eyewash
- Material
- Brass, Nylon, Vinyl
- Color
- Clear
Dimensions
- Height
- 15 in
- Width
- 22 in
- Length
- 11 in
Description
The HAWS - 9128 dust cover is intended for use with the 7501 portable eyewash model to cover the eyewash unit when not in use. The cover is clear in color, allowing visibility of the eyewash unit underneath while providing coverage.
Key Features:
- Compatible with 7501 portable eyewash units.
- Constructed from brass, nylon, and vinyl materials.
- Dimensions: 15 in height, 22 in width, and 11 in length.
- Clear color for visibility of the covered eyewash unit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.