Zoro Homepage

Plumbed Eyewash, Wall Mount, Plumbed, 13 in H., 5 in W

  • Mfr # 7324

  • Zoro # G4401336


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Width
5 in
Color
Green
Installation Type
Plumbed
Eye Wash and Shower Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7324
Zoro #
G4401336
UPC #
611970347981
Country of Origin
United States

Dimensions

Height
13 in
Width
5 in
Depth
10 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available

Description

Plumbed Eyewash, Activation Push Plate, Barrier Free No, Bowl Style No Bowl, Color Green, Coverage Eyes and Face, Depth 10 in, Height 13 in, Width 5 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Wall Bracket, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Stainless Steel, Series Axion(R) MSR, Mount Type Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.