Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Haws Gate Valve Stem Shield w/ Cable Lock, 18" L Stem,

  • Mfr # 9109S

  • Zoro # G105989917


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9109S
Zoro #
G105989917
UPC #
611970357690
Country of Origin
United States

Description

Haws gate valve stem shield w/ cable lock, 18" l stem, 9109s model 9109s stem shield is a chemically-resistant, waterproof, soft-cell rubber foam enclosed pvc pipe to protect stem threads up to 18" long, for stem and yoke gate valves. Highly visible yellow casing is used to easily detect stem coverings to protect workers from accidentally injuring themselves and potential exposure to infection. Protects stem threading from degradation or damage. Light weight, durable material can withstand damage, extreme temperatures, and various other elements. Equipped with stainless steel cable to lock shield in place without inhibiting operation of valve. Dimensions are 18-1/2" inch internal length, 19-1/4" outer length, 2" inner diameter, 3-1/2" outer diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.