Zoro Homepage

Self Closing Valve, Lever Handle Cp

  • Mfr # 5830LF

  • Zoro # G3307678


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
4 3/8 in
Width
1 in
Standards
California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Features
Lever Handle Self-Closing Valve Features Screwdriver Adjustment Stream Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5830LF
Zoro #
G3307678
UPC #
-
Country of Origin
New Zealand

Dimensions

Height
4 3/8 in
Width
1 in
Depth
4 1/4 in
Outlet Pipe Size
1/4 in
Inlet Pipe Size
1/2 in

Details

Item
Self Closing Valve
Material
Brass
Standards
California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9
Features
Lever Handle Self-Closing Valve Features Screwdriver Adjustment Stream Control
Inlet Pipe Gender
Female
Outlet Pipe Gender
Female
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT

Description

Self Closing Valve, Depth 4 1/4 in, Height 4 3/8 in, Width 1 in, Features Lever Handle Self-Closing Valve Features Screwdriver Adjustment Stream Control, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass, Outlet Pipe Gender Female, Outlet Pipe Size 1/4 in, Outlet Pipe Thread Type NPT, Standards California Proposition 65, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61- Section 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.