Zoro Homepage

Ball Valve, Stainless Steel, Silver, For Use With, Eyewash

  • Mfr # SP232

  • Zoro # G4039226


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Material
Stainless Steel
Color
Silver
Height
9 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP232
Zoro #
G4039226
UPC #
611970372761
Country of Origin
United States

Dimensions

Height
9 in
Width
4 in
Depth
2 in
Outlet Pipe Size
1/2 in
Inlet Pipe Size
1/2 in

Details

Item
Ball Valve
For Use With
Eyewash
Material
Stainless Steel
Color
Silver
Compatible with Brand
Haws
Includes
Push Flag
Type
316 Stainless Steel
Features
Model SP232 is a Type 316 Stainless Steel Stay-Open Ball Valve, Equipped with a Stainless Steel Ball and Stem
Inlet Pipe Thread Type
IPS
Accessory Type
Push Handle with On/Off Valve
Compatible with Series
Haws

Description

Ball Valve, Accessory Type Push Handle with On/Off Valve, Color Silver, Compatible with Brand Haws, Compatible with Series Haws, Depth 2 in, Height 9 in, Width 4 in, Features Model SP232 is a Type 316 Stainless Steel Stay-Open Ball Valve, Equipped with a Stainless Steel Ball and Stem, For Use With Eyewash, Includes Push Flag, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type IPS, Material Stainless Steel, Outlet Pipe Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.