Zoro Homepage

Tempered Water Blending System, Brass, Yellow, For Use With, Eyewash

  • Mfr # TWBS.EW.H

  • Zoro # G4379006


product price: $6,095.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eyewash
Material
Brass
Color
Yellow
Height
34 5/8 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TWBS.EW.H
Zoro #
G4379006
UPC #
611970381152
Country of Origin
Mexico

Dimensions

Height
34 5/8 in
Width
4 1/4 in
Length
6 in
Inlet Size
1/2" NPT
Depth
15 1/4 in
Inlet Pipe Size
1/2 in
Outlet Pipe Size
1/2 in

Description

Tempered Water Blending System, Accessory Type Instantaneous Water Heater, Color Yellow, Compatible with Brand Haws, Depth 15 1/4 in, Height 34 5/8 in, Width 4 1/4 in, Features 24 Amp per Phase, 3-Phase, 3 Wire and Ground, Electrical Supply: 480 VAC, Indoor Use Only, Requires 45 - 90 psi (3 - 6 ATM) Flowing Pressure, For Use With Eyewash, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type FIPS, Material Brass, Maximum Flow Rate 4 gpm, Minimum Flow Rate 2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.