Zoro Homepage

Water Dispenser

  • Mfr # 2000HS

  • Zoro # G615093876


product price: $2,925.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
Color
Silver
Cold Water Capacity
3000 gal
Includes
Wall Frame
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000HS
Zoro #
G615093876
UPC #
611970363578
Country of Origin
United States

Dimensions

Dispensing Area Depth
3 3/4 in
Overall Depth
1 in
Overall Height
30 3/4 in
Overall Width
17 1/4 in
Manufacturer Warranty Length
Limited
Dispensing Area Height
30 3/4 in
Dispensing Area Width
17 1/4 in

Description

Bottle Filling Station


  • 3000 gallon (11356 L) capacity, Electronic Lifecycle Control filter cartridge and filter replacement indicator light to indicate when filter expires, from which solenoid will stop dispensing water to bottle filler.
  • Auto purge feature automatically cycles once every 24 hours, if no use, to assure a fresh water supply as well as trap integrity.
  • Vandal-resistant sensor resists scratching and water droplet fowling, and is separated from display for maintenance, and sensor features a 20-second timeout function which prevents unwanted use.
  • Display menu which shows sensor range adjustment, factory reset, software/firmware version readout and error readout, along with bottle counter showing number of bottles saved.
  • Heavy-duty 16-gauge galvanized steel mounting frame provides a secure and quick installation, and allows enough access room for water stop, electrical junction box, filter and drain connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.