Shop All Y & Basket Strainers
Hayward Flow Control
1", Socket/Threaded, PVC, Simplex Strainer, 150 psi
Mfr # SB1100STE132
Zoro # G4400252
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Threaded
- Screen Material PVC
- Housing Material PVC
- Max. Pressure 150 psi
Product Information
- Brand Hayward Flow Control
- MFR # SB1100STE132
- Zoro # G4400252
- UPC # 610377134187
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1" |
Height | 11-45/64" |
Width | 8-41/64" |
Length | 11 5/8 in |
Connection Size | 1 in |
Perforated Screen Size | 0.0312 in |
Details
Description
Basket Strainer, Connection Size 1 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 11 3/4 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Single, Housing Material PVC, Connection Type Socket, Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, 316SS (100212-4-655)
- B & K SWING CHECK VALVE 1"" (101-005NL)
- SHARKBITE/CASH ACME 12x38CMP ANG Stop (23036-0000LF)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT)
- HAYWARD FLOW CONTROL 4", CPVC, Screen (YSX2040022)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (DB1200ST18)
- HAYWARD FLOW CONTROL 3/4", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1075STE132)
- HAYWARD FLOW CONTROL 3/4", PVC, Screen (YSX1007522)
- HAYWARD FLOW CONTROL 1-1/2", Socket, CPVC, Y Strainer, 150 psi (YS20150S)
- HAYWARD FLOW CONTROL 3/4", CPVC, Screen (YSX2007522)
- BANJO 3/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS075-40)
- Hayward Flow Control Y & Basket Strainers