Shop All Mixing Valves
Zurn
Mixing Valve, Low Lead Cast Bronze
Mfr # 38-ZW3870XLT
Zoro # G5064525
original price:
$155.99
15% off
new price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Bronze
- Flow Rate 0.5 to 3.10 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Product Information
- Brand Zurn
- MFR # 38-ZW3870XLT
- Zoro # G5064525
- UPC # 612052077765
- Country of Origin China
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 4 27/32 in |
Overall Width | 4 3/16 in |
Size | 3/8" |
Details
Description
Thermostatic Mixing Valve, Body Material Low-Lead Bronze, Flow Rate 0.5 to 3.10 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 115 Degrees F, Max. Pressure 145 psi, Overall Height 4 27/32 in, Overall Width 4 3/16 in, Inlet Temperature (Cold) 40 Degrees to 75 Degrees F, Inlet Temperature (Hot) 120 Degrees to 195 Degrees F, Standards ASSE Listed 1070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pedal Valve Bed Pan Cleaner With (910-G777-21KCP)
- DIXON Reducing Hex Nipple, 2 x 2-1/2 in Nominal, 1-15/32 in L, Brass, FNPT x Male NH NST End Style, Domest (FM2025F)
- NIBCO 3/4" NOM C Copper Return Bend (638 3/4)
- DURAVIT Remote Control (1003160000)
- ZURN Mixing Valve, 3/8" Inlet Size, Brass Body (P6900-TMV-1-XL)
- ZURN Mixing Valve, Low Lead Bronze, 145 psi (12-ZW1070XL)
- CASH ACME Thermostatic Mixing Valve, 1/2in., 230 psi (HG110D)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 95 gpm (TM-1520B-LF-DT-RF)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- Zurn Mixing Valves