Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Y Strainer, 2" Pipe, socket, Clear PVC, 150 psi
Mfr # YS00200S
Zoro # G2517207
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
socket
Screen Material
PVC
Housing Material
Clear PVC
Max. Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS00200S
- Zoro #
- G2517207
- UPC #
- 610377512916
- Country of Origin
- United States
- Item
- Y Strainer
- Connection Type
- socket
- Screen Material
- PVC
- Housing Material
- Clear PVC
- Max. Pressure
- 150 psi
- Blow-off Port
- 2"
- Mesh
- 1/32"
- Gasket Material
- FPM
- Screen Area
- 28.86 sq. in.
- Standards
- ASTM D1784
- Port 2 Connection Type
- Socket
- Maximum Pressure at 100 deg F
- 125 psi
- Port 3 Connection Type
- Socket
- Seal Material
- FPM
- Strainer Type
- Mesh
- Port 1 Connection Type
- Socket
- Maximum Pressure
- 150 psi
- Blow Off Port
- 2 in
- Includes Screen
- Screen Included
- Cv Flow Factor
- 28 gpm
- Series
- YS
- Pressure at 100F - Maximum
- 125 psi
Description
Y Strainer, Pipe Size 2 in, Maximum Pressure at 100 deg F 125 psi, Length 7 5/8 in, Height 7 1/8 in, Blow Off Port 2 in, Screen Material PVC, Perforated Screen Size Not Applicable, Mesh Size 0.0469 in, Housing Material PVC, Cv Flow Factor 28 gpm, Includes Screen Screen Included, Maximum Pressure 150 psi, Port 1 Connection Size 2 in, Port 1 Connection Type Socket, Port 2 Connection Size 2 in, Port 2 Connection Type Socket, Port 3 Connection Size 2 in, Port 3 Connection Type Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.