Basket Strainer, 2" Pipe, Socket/Threaded, PVC, 150 psi
Mfr # DB1200ST18
Zoro # G7008127
product price:Â $3,543.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
Socket/Threaded
Screen Material
PVC
Housing Material
PVC
Max. Pressure
150 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB1200ST18
Zoro #
G7008127
UPC #
610377110297
Country of Origin
United States
Dimensions
Pipe Size
2"
Screen Size
1/8"
Height
15-1/2"
Length
35 5/16 in
Mesh Size
0.13 in
Connection Size
2 in
Perforated Screen Size
0.1250 in
Description
Basket Strainer, Connection Size 2 in, Mesh Size 0.13 in, Screen Material PVC, Maximum Temperature 70 Degrees F, Cover Type Hand Removable, Height 15 1/2 in, Maximum Pressure at 100 deg F 125 psi, Strainer Style Dual, Housing Material PVC, Connection Type Socket and Threaded, Maximum Pressure 150 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.