Ball Valve, Actuated, Electric, 1" PVC/EPDM, 115v, On/Off; Terminal Block, S/T (Old Style) (Discontinued)
- Mfr # EAUTB110STE
- Zoro # G4621172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EAUTB110STE
Zoro #
G4621172
UPC #
610377305662
Country of Origin
United States
Dimensions
Pipe Size
1"
Details
Body Material
PVC
Body Style
2-Way
Item
Electronic Actuated Ball Valve
Ball Material
PVC
Port
Full
Stem Material
PVC
Connection Type
Socket x Socket/FNPT x FNPT
Max. Pressure
250 psi CWP
Ball Valve Product Group
Actuated
Voltage
120V AC
Seat Material
PTFE
Temp. Range
40 Degrees to 140 Degrees F
Body Seal Material
EPDM
Ball Valve Basic Body Material
Plastic
Standards
NSF/ANSI 372, PVC Cell Class 12454 per ASTM D1784, Thermoplastic NEMA 4/4X enclosure, UL/CSA Listed Motor
Valve Structure
3-Piece
Stem Type
Blowout Proof
General Connection Type
Socket
Description
Electronic Actuated Ball Valve, Ball Material PVC, Seat Material PTFE, Voltage 120V AC, Body Material PVC, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.