Hayward
Ball Valve, True Union, 1", CPVC/FPM, S/T
- Zoro #: G0549521
- Mfr #: TBB2010CPFG
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Pipe Size: 1"
- Body Material: CPVC
- Body Style: Inline True Union
- Stem Type: O-Rings
- Stem Material: FPM
- Max. Pressure: 225 psi @ 70 Degrees F
- Temp. Range: 215 Degrees F
- Valve Structure: 1 Piece
$70.39
Subtotal: $70.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Hayward #TBB2010CPFG Specifications
- Zoro #: G0549521
- Mfr #: TBB2010CPFG
- UPC #: 610377092159
- Pipe Size: 1"
- Body Material: CPVC
- Body Style: Inline True Union
- Stem Type: O-Rings
- Stem Material: FPM
- Max. Pressure: 225 psi @ 70 Degrees F
- Temp. Range: 215 Degrees F
- Valve Structure: 1 Piece
- Handle Type: T-Shaped
- Item: True Union Ball Valve,Cpvc,Fpm,S,1"
- Ball Material: CPVC
- Connection Type: Socket/Threaded
- Seat Material: PTFE
- Ball Valve Basic Body Material: CPVC
- Product Type: True Union Ball Valve,Cpvc,Fpm,S,1"
- Country of Origin (subject to change): China
Description
True Union Ball Valve,Cpvc,Fpm,S,1 In.
Restrictions and Compliance
Reviews of Hayward #TBB2010CPFG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- HAYWARD Ball Valve, True Union, Z-Ball, 3", PVC/FPM, Drilled, Socket, Vented (Old Style) TB1300SZ
- HAYWARD True Union, Proportional, 3" Threaded, PVC/FPM CVH1300A0TV0A00
- HAYWARD True Union, Proportional, 4" Socket, PVC/FPM CVH1400A0SV0A00
- HAYWARD True Union, Proportional, 1" Flanged, CPVC/FPM CVH2100A0FV0A00
- HAYWARD True Union, Proportional, 6" Flanged, PVC/EPDM CVH1600A0FE0A00
- HAYWARD True Union, Proportional, 1" S/T, CPVC/EPDM CVH2100ASTE0A00
- HAYWARD True Union, Proportional, 1/2" Flanged, PVC/EPDM CVH1050A0FE0A00
- PROLINE SERIES Ball Valve, Fp 600, Ips 3/4" PK15 107-404NL
- SANITUBE Threaded Ball Valve, Full Port, 2" 2Pc 1 BV2T-200
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port 38XT48
- CHICAGO VALVES AND CONTROLS 1/4", 3Pc, Socket Weld Crbn Stl Ball Valve Inline, API 607 FIRESAFE FS794466RGGSW002
- Hayward Ball Valves