Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT
Mfr # BFAS3007TES
Zoro # G4034703
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 3/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-5/8"
- Gasket Material EPDM
Product Information
- Brand Hayward Flow Control
- MFR # BFAS3007TES
- Zoro # G4034703
- UPC # 610377136716
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3/4 in |
Required Hole Size | 1-5/8" |
Length | 2 7/8 in |
Overall Length | 2-7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Inside Connection Size | 3/4 in |
Outside Connection Size | 3/4 in |
Details
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 1-1/4 In Pipe (H5027S)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 4 7/8 in H (155030-43)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 1-1/2 in Pipe Size (1WJZ9)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, Socket x FPT (BFA2005CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x FPT (BFA1015CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, FPT x FPT (BFA2005TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT (BFA2010TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, FPT x FPT (BFA1010TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/FPM, FPT x FPT (BFAS3010TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/FPM, FPT x FPT (BFA2007TFS)
- Hayward Flow Control Bulkhead Tank Fittings