Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, EPDM, 3 7/8"L, CPVC
Mfr # BFA2007SEL
Zoro # G307963739
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Hole Size 1 5/8 in
- Gasket Material EPDM
- Standards NSF/ANSI 372, NSF/ANSI 61
- Maximum Operating Temperature 70 Degrees F
- Inside Connection Type Socket
Product Information
- Brand Hayward Flow Control
- MFR # BFA2007SEL
- Zoro # G307963739
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Required Hole Size | 1 5/8 in |
Inside Connection Size | 3/4 in |
Overall Length | 3 7/8 in |
Outside Connection Size | 3/4 in |
Details
Description
Bulkhead Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 70 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in, Outside Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Black Forged Steel Half Coupling Class 3000 (1MNC2)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- DIXON Gruvlok Grooved Fitting Gasket, 5 in Nominal, EPDM, Domestic (G500E)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT (BFAS1007CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x FPT (BFA1040CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x Socket (BFA1007SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT (BFA1020TES)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- Hayward Flow Control Fittings