Hayward Flow Control
Bulkhead Tank Fitting, 1/2", CPVC/FPM, Socket x Socket
Mfr # BFA2005SFS
Zoro # G2910591
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1/2 in
- Connection Type Socket x Socket
- Required Hole Size 1-3/8"
- Gasket Material FPM
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLEWARE Extra Wide Tall-Ette Elevated Toilet Seat With Legs, 8.25 X 16 X 26 In. (Ableware-725881000)
- KOHLER Button (78205-VF)
- ELKAY Mounting Cover (Gray Granite) (98551C)
- ASCO 240V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A014V)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT (BFA2010TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket (BFA1040SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT (BFA1010TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, FPT x FPT (BFA1040TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT (BFAS1030CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, Socket x FPT (BFAS1020CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x Socket (BFA1010SES)
- Hayward Flow Control Fittings