Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Tank Fitting, 3", PVC/FPM, FPT x FPT
Mfr # BFA1030TFS
Zoro # G2927057
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Required Hole Size 4-1/2"
- Gasket Material FPM
Product Information
- Brand Hayward Flow Control
- MFR # BFA1030TFS
- Zoro # G2927057
- UPC # 610377089517
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3 in |
Required Hole Size | 4-1/2" |
Length | 4 21/32 in |
Pipe Size (Fittings) | 3" |
Overall Length | 4-21/32" |
Pipe Size - Pipe Fitting | 3" |
Outside Connection Size | 3 in |
Inside Connection Size | 3 in |
Details
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Pipe Repair Clamp, 1 7/8"MaxOD, Full Cov (24400019006000)
- ANVIL 1/2X11/2 Xh Blk Stl CW Nipple (0330514209)
- BUCKAROOS 6" Od Pipe Saddle 20 Gauge-12" Long 40/Bucket (106-12-20 RD BUCKET)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT (BFAS1030CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", CPVC/FPM, Socket x FPT (BFAS2015CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT (BFA2020TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/FPM, FPT x FPT (BFA1007TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, Socket x FPT (BFA2005CES)
- Hayward Flow Control Fittings