Bulkhead Tank Fitting, 4", CPVC/FPM, Socket x FPT

  • Mfr # BFA2040CFS

  • Zoro # G2799404


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Body Material
CPVC
Pipe Size
4 in
Connection Type
FNPT x Socket
Required Hole Size
5-3/4"
Gasket Material
FPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFA2040CFS
Zoro #
G2799404
UPC #
610377090919
Country of Origin
United States

Dimensions

Pipe Size
4 in
Required Hole Size
5-3/4"
Length
5 3/4 in
Max. Wall Thickness
2.45"
Pipe Size (Fittings)
4"
Overall Length
5-3/4"
Pipe Size - Pipe Fitting
4"
Outside Connection Size
4 in
Inside Connection Size
4 in
Maximum Wall Thickness
2 29/64 in

Details

Item
Bulkhead Tank Fitting
Body Material
CPVC
Connection Type
FNPT x Socket
Gasket Material
FPM
Max. Pressure
150 psi
Pipe Fitting Connection Type
FNPT x Socket
Pipe Fitting Material
CPVC
Temp. Range
40 Degrees to 190 Degrees F
Color
Gray
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT x Socket
For Tank Shape
Curved, Flat
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
190 Degrees F
Mount Type
Through-Wall
Inside Connection Type
Threaded
Number of Bolt Holes
0
Fitting Material
CPVC
Outside Connection Gender
Female
Outside Connection Type
Socket
Standards
NSF/ANSI 372, NSF/ANSI 61
Maximum Operating Pressure
150 psi @ 70 Degrees F
Inside Connection Gender
Female

Description

Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, Fitting Material Grade Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 4 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.