Shop HAYWARD FLOW CONTROL

Butterfly Valve, 10", PVC/FPM, Gear Operated

  • Mfr # BYV11100A0VG000
  • Zoro # G9611594

product price: 
$
3,699.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
10 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11100A0VG000
Zoro #
G9611594
UPC #
610377255936
Country of Origin
United States

Dimensions

Pipe Size
10 in
Lug Dia.
1 in
Bolt Circle Dia.
14 1/4 in
Lug Diameter
1 in
Handle Diameter
9.5 in
Nominal Valve Size
10 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Compliance
ASTM D1784 Cell Class 12454
Number of Bolt Holes
12
Temp. Range
32 Degrees to 140 Degrees F
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
FKM
Disc Material
PVC
Seal Material
FKM
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
4,723
Connection Type
Wafer
Number of Flange Bolt Holes
12
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Water
Disc Alignment
Concentric
Number of Stop Positions
Unlimited
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Stem Material
316 Stainless Steel
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.