Shop HAYWARD FLOW CONTROL

Butterfly Valve, 12", CPVC/EPDM, Gear Operated, 316-SS Lugs

  • Mfr # BYV22120A0EGI00

  • Zoro # G9609966


product price: 
$
5,731.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
CPVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BYV22120A0EGI00
Zoro #
G9609966
UPC #
610377258449
Country of Origin
United States
Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
EPDM
Compliance
ASTM D1784 Cell Class 23447
Temp. Range
32 Degrees to 190 Degrees F
Number of Bolt Holes
12
Disc Material
CPVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
EPDM
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
220 Degrees F
Number of Flange Bolt Holes
12
Connection Type
Lug
Stem Material
316 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Number of Stop Positions
Unlimited
For Media
Chemicals, Water
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
6,400
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 23447

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.