PipeNipple, SS, 1/8", BSPTxNPT, 11/2"
- Mfr # ZUSA-PF-15387
- Zoro # G504252773
product price:Â
$
6.15
/ea
Key Features
Fitting Compatibility
Class 150
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Overall Length
1 1/2 in
Outside Diameter
13/32 in
Side A Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-15387
- Zoro #
- G504252773
- UPC #
- 193005824747
- Country of Origin
- China
- Fitting Compatibility
- Class 150
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Item
- Pipe Nipple
- Side A Gender
- Male
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ASTM A312
- Side B Gender
- Male
- Side A Connection Type
- Threaded
- Side B Connection Type
- Threaded
- Side A Thread Type
- BSPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Material Grade
- 316
- Metal Pipe Construction
- Welded
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 1 1/2 in
- Outside Diameter
- 13/32 in
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.