Shop HAYWARD FLOW CONTROL

Butterfly Valve, 12", PVC/EPDM, Gear Operated

  • Mfr # BYV11120A0EG000

  • Zoro # G9611576


product price: 
$
3,542.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BYV11120A0EG000
Zoro #
G9611576
UPC #
610377256025
Country of Origin
United States

Dimensions

Pipe Size
12 in
Lug Dia.
1 in
Bolt Circle Dia.
17 in
Handle Diameter
9.5 in
Nominal Valve Size
12 in
Lug Diameter
1 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Liner Material
EPDM
Disc Material
PVC
Compliance
ASTM D1784 Cell Class 12454
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
12
Seal Material
EPDM
Coefficient of Volume (Cv)
6,400
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
12
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Manufacturer Warranty
3 yr
Stem Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Number of Stop Positions
Unlimited
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Maximum Pressure - Operating
150 psi
Connection Type
Wafer
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.