Butterfly Valve, 12", PVC/FPM, Gear Operated

  • Mfr # BYV11120A0VG000

  • Zoro # G9611533


product price:  $5,605.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
12 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV11120A0VG000
Zoro #
G9611533
UPC #
610377256032
Country of Origin
United States

Dimensions

Pipe Size
12 in
Lug Dia.
1 in
Bolt Circle Dia.
17 in
Nominal Valve Size
12 in
Lug Diameter
1 in
Handle Diameter
9.5 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Liner Material
FKM
Disc Material
PVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454
Temp. Range
32 Degrees to 140 Degrees F
Number of Bolt Holes
12
Seal Material
FKM
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
32 Degrees F
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
For Media
Chemicals, Water
Coefficient of Volume (Cv)
6,400
Stem Material
316 Stainless Steel
Connection Type
Wafer
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
12
Disc Alignment
Concentric
Manufacturer Warranty
3 yr
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material FKM, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.