Butterfly Valve, 2-1/2", PP/Nitrile, Gear Operated, 316-SS Lugs

  • Mfr # BYV44025A0NGI00

  • Zoro # G9609747


product price:  $1,291.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Glass-Filled Polypropylene
Pipe Size
2 1/2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV44025A0NGI00
Zoro #
G9609747
UPC #
610377263412
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
3/4 in
Bolt Circle Dia.
5 1/2 in
Lug Diameter
3/4 in
Handle Diameter
5 in
Nominal Valve Size
2 1/2 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Glass-Filled Polypropylene
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
32 Degrees to 250 Degrees F
Compliance
ASTM D4101 Cell Class 85580
Liner Material
Buna-N
Disc Material
Glass-Filled Polypropylene
Number of Bolt Holes
4
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Seal Material
Buna-N
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
32 Degrees F
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Stem Material
316 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
Unlimited
Coefficient of Volume (Cv)
165
Connection Type
Lug
Number of Flange Bolt Holes
4
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
260 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Chemicals, Water
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Lug Style, Body Material Glass-Filled Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 1/2 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D4101 Cell Class 85580

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.